Motion
610099

HARTELL
610099

A2SAX-HT SWITCH/FLOAT
Mi Item #10584703
MFR #610099
Price$420.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
610099

A2SAX-HT SWITCH/FLOAT
Mi Item #10584703
MFR #610099

Mfr description
610099 A2SAX-HT SWITCH/FLOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.51/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    6 in
  • Weight
    1 lbs
  • Width
    4 in

Details

  • Additional Details
    A2SAX-HT SWITCH/FLOAT
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)