Motion
650070

HARTELL
650070

A2, A2SA, A2X-1965 TANK
Mi Item #10584704
MFR #650070
Price$245.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
650070

A2, A2SA, A2X-1965 TANK
Mi Item #10584704
MFR #650070

Mfr description
650070 A2, A2SA, A2X-1965 TANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.94/each

Specifications

Dimensions

  • Height
    5.39 in
  • Length
    9.1 in
  • Weight
    4.7 lbs
  • Width
    5.5 in

Details

  • Additional Details
    A2, A2SA, A2X-1965 TANK
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)