Motion
620159

HARTELL
620159

VCV-12 CHECK VALVE FOR KL-1DG/PABX
MI ITEM #10584708
MFR #620159
List Price$60.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
620159

VCV-12 CHECK VALVE FOR KL-1DG/PABX
MI ITEM #10584708
MFR #620159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.85/each for your price

Overview

Mfr description
620159 VCV-12 CHECK VALVE FOR KL-1DG/PAB

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    VCV-12 CHECK VALVE FOR KL-1DG/PABX
  • Country of Origin
    USA
  • Weight
    1 lbs
  • Height
    6 in
  • Length
    6 in
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought