1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HARTELL
200149
PABX BASE PLATE
MI ITEM #
10584710
MFR #
200149
Price
$11.29
/each
Qty
Add to Cart
Previous Page
Home
HARTELL 200149
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HARTELL
200149
PABX BASE PLATE
MI ITEM #
10584710
MFR #
200149
Mfr description
200149 PABX BASE PLATE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.29
/each
Add to Cart
Specifications
Dimensions
Height
6 in
Length
6 in
Weight
1 lbs
Width
4 in
Details
Additional Details
PABX BASE PLATE
Country of Origin
USA
Product Type
Condensate Pumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items