Motion
650001

HARTELL
650001

PABX RESERVIOR WITH ALTERNATE INLET
MI ITEM #10584712
MFR #650001
List Price$78.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
650001

PABX RESERVIOR WITH ALTERNATE INLET
MI ITEM #10584712
MFR #650001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.18/each for your price

Overview

Mfr description
650001 PABX RESERVIOR WITH ALTERNATE INL

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    PABX RESERVIOR WITH ALTERNATE INLET
  • Country of Origin
    USA
  • Weight
    1.5 lbs
  • Height
    5.25 in
  • Length
    11.62 in
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought