Motion
640138

HARTELL
640138

IMPELLER SHAFT W/SLEEVE or L4/SC-1A Series
Mi Item #10584717
MFR #640138
Price$74.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
640138

IMPELLER SHAFT W/SLEEVE or L4/SC-1A Series
Mi Item #10584717
MFR #640138

Mfr description
640138 IMPELLER SHAFT W/SLEEVE OR L4/SC-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.59/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    6 in
  • Weight
    1 lbs
  • Width
    4 in

Details

  • Additional Details
    IMPELLER SHAFT W/SLEEVE or L4/SC-1A Series
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)