1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HARTELL
300020
IMPELLER PLATE for L4 Series
MI ITEM #
10584721
MFR #
300020
Price
$160.01
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Condensate Pumps
HARTELL 300020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HARTELL
300020
IMPELLER PLATE for L4 Series
MI ITEM #
10584721
MFR #
300020
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$160.01
/each
Qty
Add to Cart
Specifications
Dimensions
Height
6 in
Length
6 in
Weight
1 lbs
Width
4 in
Details
Additional Details
IMPELLER PLATE for L4 Series
Country of Origin
USA
Product Type
Condensate Pumps
Overview
Mfr description
300020 IMPELLER PLATE FOR L4 SERIES
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought