Motion
640139

HARTELL
640139

IMPELLER SHAFT W/SLEEVE for SC-1A Series
MI ITEM #10584722
MFR #640139
Price$54.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
640139

IMPELLER SHAFT W/SLEEVE for SC-1A Series
MI ITEM #10584722
MFR #640139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.23/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    6 in
  • Weight
    1 lbs
  • Width
    4 in

Details

  • Additional Details
    IMPELLER SHAFT W/SLEEVE for SC-1A Series
  • Country of Origin
    USA
  • Product Type
    Condensate Pumps

Overview

Mfr description
640139 IMPELLER SHAFT W/SLEEVE FOR SC-1A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought