Motion
620172

HARTELL
620172

SJE SWITCH REPLACEMENT 2000 TO PRESENT
Mi Item #10584738
MFR #620172
Price$296.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
620172

SJE SWITCH REPLACEMENT 2000 TO PRESENT
Mi Item #10584738
MFR #620172

Mfr description
620172 SJE SWITCH REPLACEMENT 2000 TO PR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.52/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    6 in
  • Weight
    1 lbs
  • Width
    4 in

Details

  • Additional Details
    SJE SWITCH REPLACEMENT 2000 TO PRESENT
  • Country of Origin
    USA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)