Motion
640069

HARTELL
640069

PA106 LTP-1 IMPELLER SHAFT W/SLEEVE
Mi Item #10584741
MFR #640069
Price$142.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
640069

PA106 LTP-1 IMPELLER SHAFT W/SLEEVE
Mi Item #10584741
MFR #640069

Mfr description
640069 PA106 LTP-1 IMPELLER SHAFT W/SLEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.16/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    6 in
  • Weight
    1 lbs
  • Width
    4 in

Details

  • Additional Details
    PA106 LTP-1 IMPELLER SHAFT W/SLEEVE
  • Country of Origin
    USA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)