1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HARTELL
640089
PS106 LTS-1 IMPELLER SHAFT W/SLEEVE
MI ITEM #
10584744
MFR #
640089
List Price
$225.33
/each
Qty
Add to Cart
Previous Page
Home
HARTELL 640089
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HARTELL
640089
PS106 LTS-1 IMPELLER SHAFT W/SLEEVE
MI ITEM #
10584744
MFR #
640089
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$225.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
640089 PS106 LTS-1 IMPELLER SHAFT W/SLEE
Specifications
Additional Details
PS106 LTS-1 IMPELLER SHAFT W/SLEEVE
Weight
1 lbs
Country of Origin
USA
Height
6 in
Length
6 in
Width
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data