Motion
861019

HARTELL
861019

HAD-8
MI ITEM #10584752
MFR #861019
List Price$105.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
861019

HAD-8
MI ITEM #10584752
MFR #861019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.57/each for your price

Overview

Mfr description
861019 HAD-8

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    Mini-Split Condensate Pump Suitable For In-duct installation Up To 8KW Cooling Capacity.
  • Country of Origin
    CHN
  • Weight
    1.25 lbs
  • Height
    2.52 in
  • Length
    6.88 in
  • Width
    10.43 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text