Motion
861020

HARTELL
861020

HAD-15
MI ITEM #10584753
MFR #861020
Price$130.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
861020

HAD-15
MI ITEM #10584753
MFR #861020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.70/each

Specifications

Dimensions

  • Height
    2.52 in
  • Length
    6.88 in
  • Weight
    1.25 lbs
  • Width
    10.43 in

Details

  • Additional Details
    Mini-Split Condensate Pump Suitable For In-duct installation Up To 15KW Cooling Capacity.
  • Country of Origin
    CHN
  • Product Type
    Condensate Pumps

Overview

Mfr description
861020 HAD-15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought