Motion
861023

HARTELL
861023

HAT-1LP
MI ITEM #10584754
MFR #861023
Price$110.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
861023

HAT-1LP
MI ITEM #10584754
MFR #861023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.60/each

Specifications

Dimensions

  • Height
    6.3 in
  • Length
    6 in
  • Weight
    4.6 lbs
  • Width
    12 in

Details

  • Additional Details
    115v 0.25 Gallon Reserviour Pump with 13 ft pumping head and 36 Gal/Hr flow rate
  • Country of Origin
    CHN
  • Product Type
    Condensate Pumps

Overview

Mfr description
861023 HAT-1LP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought