Motion
861026

HARTELL
861026

HAT-2DC
MI ITEM #10584757
MFR #861026
List Price$118.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
861026

HAT-2DC
MI ITEM #10584757
MFR #861026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.15/each for your price

Overview

Mfr description
861026 HAT-2DC

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    230v 0.79 Gallon Reserviour Pump with 24 ft pumping head and 56 Gal/Hr flow rate
  • Country of Origin
    CHN
  • Weight
    1.78 lbs
  • Height
    5 in
  • Length
    4.33 in
  • Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text