Motion
861021

HARTELL
861021

HAT-1LT
Mi Item #10584758
MFR #861021
Price$105.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
861021

HAT-1LT
Mi Item #10584758
MFR #861021

Mfr description
861021 HAT-1LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.57/each

Specifications

Dimensions

  • Height
    7.32 in
  • Length
    6 in
  • Weight
    5 lbs
  • Width
    12 in

Details

  • Additional Details
    115v 0.46 Gallon Reserviour Pump with 15 ft pumping head and 42.2 Gal/Hr flow rate
  • Country of Origin
    CHN
  • Product Type
    Condensate Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)