Motion
CDQ2A50TN-125DCMZ-XC35

SMC CORP OF AMERICA
CDQ2A50TN-125DCMZ-XC35

CDQ2A50TN-125DCMZ-XC35
Mi Item #10586409
MFR #CDQ2A50TN-125DCMZ-XC35
Price$128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50TN-125DCMZ-XC35

CDQ2A50TN-125DCMZ-XC35
Mi Item #10586409
MFR #CDQ2A50TN-125DCMZ-XC35

Mfr description
CDQ2A50TN-125DCMZ-XC35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke
    125

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC35
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)