Motion
12X51 CF DRUM PXT30

PRECISION PULLEY & IDLER
12X51 CF DRUM PXT30

Standard Duty Drum - Crown Face, 12 in Dia., 51 in Face Width
Mi Item #10587002
MFR #12X51 CF DRUM PXT30
Price$1,463.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
12X51 CF DRUM PXT30

Standard Duty Drum - Crown Face, 12 in Dia., 51 in Face Width
Mi Item #10587002
MFR #12X51 CF DRUM PXT30

Mfr description
XPD1251PXT30 (12X51 CF PRO DUTY DRUM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,463.76/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)