Motion
HSR25M1R1UUC1+500L

THK AMERICA INC
HSR25M1R1UUC1+500L

Standard Ball Assembly Slide - Rail Size: 25 mm, 500 mm Long
Mi Item #10587024
MFR #HSR25M1R1UUC1+500L
Price$1,568.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25M1R1UUC1+500L

Standard Ball Assembly Slide - Rail Size: 25 mm, 500 mm Long
Mi Item #10587024
MFR #HSR25M1R1UUC1+500L

Mfr description
HSR25M1R1UUC1 + 500L (HIGH TEMP RATED)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,568.03/each

Specifications

Dimensions

  • Length
    500 mm
  • Rail Size
    25 mm
  • Weight
    4.938 lbs, 2.24 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    36.4 kN, 8183.05 lbf
  • Moment Capacity
    MA: 0.324 kNm, MB: 0.324 kNm, MC: 0.366
  • OAL
    500 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.046 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)