Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-4"-3/4"-A-P-A

4.0000 in Bore, 0.7500 in Stroke
Mi Item #10587195
MFR #ADN-4"-3/4"-A-P-A

Mfr description
557173 ADN-4"-3/4"-A-P-A COMPACT AIR CYL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Stroke
    0.7500 in

Details

  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    ADN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)