Motion
91123
Smart Compliance RetroFit Grids Business with Meds, ANSI B
Mi Item #10587383
MFR #91123
Price$265.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smart Compliance RetroFit Grids Business with Meds, ANSI B
Mi Item #10587383
MFR #91123

Mfr description
91123 SMART COMPLIANCE RETROFIT GRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.61/each

Specifications

Dimensions

  • Depth
    14.75
  • Height
    7.5
  • Length
    14.75
  • Weight
    7.8
  • Width
    12

Details

  • Container Material
    Plastic
  • Harmonization Code
    3006.50.0000
  • Manufacturer Upc Number
    092265911238
  • Number Of Pieces
    226
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)