Overview
Mfr description
SIZE 10/14 CLEVIS
- Clevis End Fitting, Zinc Plated Steel
Specifications
- Weight1
- MaterialZinc plated steel
- Length1.75
- Width1.75
- Height1.75
- Extended Length1.5700 in
- Product TypesEnd Fitting
- SeriesIGS Extended Life
- ThreadM10x1.5
- Force560 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data