Motion
AOC-24-2-30
RIBBON - Series AOC, Size 24, 3/4 NPT Port Size, 2 Passes, 30 Bypass
Mi Item #10589858
MFR #AOC-24-2-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIBBON - Series AOC, Size 24, 3/4 NPT Port Size, 2 Passes, 30 Bypass
Mi Item #10589858
MFR #AOC-24-2-30

Mfr description
AOC-24-2-30-3PH
  • Low cost
  • Oil flows to 150 GPM
  • Industrial duty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Size
    24
  • Unit Size
    24

Details

  • Body Material
    Steel
  • Bypass
    30
  • Cabinet Material
    Steel with powder coat
  • Connection Type
    SAE
  • Fan Blade Material
    Aluminum with steel hub
  • Filter Material
    Stainless frame with washable media
  • Max Operating Temperature
    350
  • Maximum Operating Pressure
    300
  • Number Of Passes
    2
  • Series
    AOC
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)