Motion
BVAL1000S4321KEZN

DELAWARE MFG IND CORP
BVAL1000S4321KEZN

Ball Valve - 400 psi Max, 1.0000 in Port, Aluminum Body, Crank Handle
Mi Item #10589970
MFR #BVAL1000S4321KEZN
Price$391.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL1000S4321KEZN

Ball Valve - 400 psi Max, 1.0000 in Port, Aluminum Body, Crank Handle
Mi Item #10589970
MFR #BVAL1000S4321KEZN

Mfr description
BVAL1000S4321KEZN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.04/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Body Material
    Aluminum
  • Connection Type
    SAE ORB
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Bore Valve
  • Series
    BVAL
  • Spindle Ball Seal Material
    Brass
  • Type
    Bore Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)