Overview
Mfr description
1908284 DSNU-20-30-P-A CYLINDER
Specifications
- Stroke
- Port Size1/8 BSPP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data