Motion
EFRB22431HHCK81A 1 15/16 FLG BLK RLR BRG

LINK-BELT
EFRB22431HHCK81A 1 15/16 FLG BLK RLR BRG

EFRB22431HHCK81A 1 15/16 FLG BLK RLR BRG
Mi Item #10590500
MFR #EFRB22431HHCK81A 1 15/16 FLG BLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB22431HHCK81A 1 15/16 FLG BLK RLR BRG

EFRB22431HHCK81A 1 15/16 FLG BLK RLR BRG
Mi Item #10590500
MFR #EFRB22431HHCK81A 1 15/16 FLG BLK RLR BRG

Mfr description
EFRB22431HHCK81A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Housing Width
    5.6300 in
  • Overall Height
    4.3100 in
  • Overall Length
    5.6300 in
  • Overall Width
    5.6300 in
  • Weight
    14.80 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert
    B431L
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864906364
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)