Motion
06U506
Enduro-Flex Alu™ Blending Disc 5'' GR60 SPIN-ON PK10
MI ITEM #10591306
MFR #06U506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enduro-Flex Alu™ Blending Disc 5'' GR60 SPIN-ON PK10
MI ITEM #10591306
MFR #06U506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06U506 5 X 5/8-11 60 GRIT ENDURO
  • Specially formulated for performance and productivity on aluminum surfaces; Special coating prevents load up and glazing and extends disc life; Eco-Trim™ trimmable backing extends disc life by up to 3 times;

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina W/ Stearate
  • Grit Number
    60
  • Center Hole Thread Size
  • Backing Material
    Eco-Trim
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    12200 rpm
  • Application
    Blending
  • For Use With
    Angle Grinder
  • Mineral Type
    Zirconia
  • Trimmable
    Trimmable
  • Manufacturer Stock Number
    06U506
  • Manufacturer Upc Number
    662980347478
  • UPC_NO
    662980347478
  • Package Qty
    10.000
  • Arbor Size
    5/8 in
  • Arbor Type
    Spin-On
  • Package Quantity
    10.000
  • Description Keyword
    Trimmable Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.24 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text