Overview
Mfr description
FLXWNG PET BLK 150WP 3/4X100'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.431 lb
- Cover ColorBlack
- Maximum Temperature212 °F
- Cover MaterialNitrile
- Minimum Temperature-35 °F
- Temperature Range-35°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data