Motion
GORILLA YEL 500WP 1X450' REEL

CONTINENTAL
GORILLA YEL 500WP 1X450' REEL

GORILLA YEL 500WP 1X450' REEL
Mi Item #10591798
MFR #GORILLA YEL 500WP 1X450' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
GORILLA YEL 500WP 1X450' REEL

GORILLA YEL 500WP 1X450' REEL
Mi Item #10591798
MFR #GORILLA YEL 500WP 1X450' REEL

Mfr description
GORILLA YEL 500WP 1X450' REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.531 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)