Motion
222065

GRACO INC
222065

222065
Mi Item #10592557
MFR #222065
Price$7,272.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
222065

222065
Mi Item #10592557
MFR #222065

Mfr description
222065 FIREBALL 425 GREASE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,272.00/each

Specifications

Dimensions

  • Outlet Port Size
    3/4 in NPT
  • Ratio
    10:1
  • Tube Diameter
    4.2500 in

Details

  • Applications
    Industrial, Oil
  • Body Material
    Aluminum
  • Discharge
    3/4 in NPT
  • For Use With
    55 Gallon (200 Liter) Drum
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    1800 psi
  • Motor Option
    Pneumatic
  • O Ring Material
    Nitrile
  • Pump Body Material
    Aluminum
  • Seal
    Polyurethane With Nitrile Spreader
  • Supp Product Iom Eng Link
  • Type Design
    Pneumatic Piston Pump
  • Wetted Materials
    Aluminum, Nitrile, Polyurethane, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)