Motion
MTCL-10-1.5-F-LH

RULAND MANUFACTURING CO
MTCL-10-1.5-F-LH

Ruland MTCL-10-1.5-F-LH - Ruland MTCL-10-1.5-F-LH, M10 x 1.5 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 24mm OD, 9mm Width
MI ITEM #10592656
MFR #MTCL-10-1.5-F-LH
Price$23.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MTCL-10-1.5-F-LH

Ruland MTCL-10-1.5-F-LH - Ruland MTCL-10-1.5-F-LH, M10 x 1.5 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 24mm OD, 9mm Width
MI ITEM #10592656
MFR #MTCL-10-1.5-F-LH

Mfr description
MTCL-10-1.5-F-LH SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.09/each

Specifications

Dimensions

  • Outside Diameter
    0.9400 in
  • Width
    9 mm

Details

  • Bore Thread
    M10X1.5
  • Construction
    One-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    1215 Carbon Steel
  • Series
    MTCL
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)