Motion
DBB8664
Spin-on Filter - 25 µm Micron, Synthetic Media, 65 gpm Max Flow
MI ITEM #10593256
MFR #DBB8664
Price$363.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spin-on Filter - 25 µm Micron, Synthetic Media, 65 gpm Max Flow
MI ITEM #10593256
MFR #DBB8664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.32/each

Specifications

Details

  • Filter Media Membane Material
    Synthetic
  • Max Operating Temperature
    245 °F
  • Maximum Flow Rate
    65 gpm
  • Micron Rating
    25 µm
  • Min Operating Temperature
    -40 °F

Overview

Mfr description
DBB8664 LUBE FILTER, SPIN-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought