Motion
34-300/L
Seamless Knit Polyester Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - 13 Gauge
Mi Item #10594569
MFR #34-300/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - 13 Gauge
Mi Item #10594569
MFR #34-300/L

Mfr description
34-300/L SEAMLESS KNIT POLYESTER GLOVE
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Polyester Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Grip Pattern
    MicroSurface
  • Knit Gauge
    13
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    616314214158
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314214158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)