Motion
63642506150

NORTON ABRASIVES
63642506150

Norton Uncut Sanding Roll - P180 Grit, Aluminum Oxide, 2-3/4 in Wide , 25 yd Long
Mi Item #10595095
MFR #63642506150
Price$51.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506150

Norton Uncut Sanding Roll - P180 Grit, Aluminum Oxide, 2-3/4 in Wide , 25 yd Long
Mi Item #10595095
MFR #63642506150

Mfr description
63642506150 ABRASIVE ROLL, GOLD
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading stearate coating minimizes clogging and increases disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.99/each

Specifications

Dimensions

  • Backing Weight
    C-wt. Anti Loading Paper
  • Overall Length
    22.86 m, 25 yd
  • Overall Width
    2-3/4 in
  • Roll Length
    25 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Backing Material
    C-wt. Anti Loading Paper
  • Color
    Yellow
  • Grade
    Fine
  • Grit Number
    P180
  • Manufacturer Stock Number
    63642506150
  • Manufacturer Upc Number
    636425061502
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    63642506150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)