Motion
HSR85LR1DD+810L

THK AMERICA INC
HSR85LR1DD+810L

Standard Ball Assembly Slide - Rail Size: 85 mm, 810 mm Long
Mi Item #10595356
MFR #HSR85LR1DD+810L
Price$4,921.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR85LR1DD+810L

Standard Ball Assembly Slide - Rail Size: 85 mm, 810 mm Long
Mi Item #10595356
MFR #HSR85LR1DD+810L

Mfr description
HSR85LR1DD+810L GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,921.22/each

Specifications

Dimensions

  • Length
    810 mm
  • Rail Size
    85 mm
  • Weight
    16 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    464 kN
  • Moment Capacity
    16.9 to 81
  • OAL
    303 mm
  • Radial Static Load Capacity
    464 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)