Motion
MA-3.5-2-4A FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
MA-3.5-2-4A FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #10595641
MFR #MA-3.5-2-4A FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
MA-3.5-2-4A FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #10595641
MFR #MA-3.5-2-4A FLUID COOLING FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MA-3.5-2-4A OIL COOLER ASSY
  • Now available with brushless DC fan motors
  • Bar and plate brazed aluminum core
  • Rugged
  • lightweight and compact
  • Provides the best heat transfer per given envelope size while minimizing pressure drop
  • Air-side fin design minimizes fouling and static pressure ensuring long-term
  • reliable performance
  • Fans compliant with IP 68 (brushed) and IP6k9k (brushless) with fully sealed motors
  • Welded aluminum fittings/ports and manifolds ensure structural integrity
  • Standard SAE ports – NPT and BSPP ports available
  • Customized units are available to meet your specific performance requirements

Specifications

  • Series
    MA
  • Max Operating Temperature
    300 °F
  • Connection Type
    SAE
  • Core Material
    Brazed aluminum bar and plate
  • Mounting Bracket
    Brazed aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text