Motion
C88UPMD32
Coverall - Front Covered 2-Way Zipper Closure
Mi Item #10596711
MFR #C88UPMD32
Price$418.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Covered 2-Way Zipper Closure
Mi Item #10596711
MFR #C88UPMD32

Mfr description
C88UPMD32 12 CAL ULTRASOFT FR COVERALLS
  • Dual Hazard protection
  • Covered two-way zipper front closure
  • Action back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.34/each

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Material Weight
    9

Details

  • Additional Details
    Covered two-way zipper front closure, Action back, Elastic waistband on the back, Two chest pockets with flaps, Six pocket design with side pass through, Leg openings made to fit over work boots, All metal covered
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    12 cal/cm²
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Navy
  • Description
    Enespro ArcGuard 12 Cal Coverall
  • Fabric Type
    FR Cotton Blend
  • Features
    Action back, All metal covered, Covered two-way zipper front closure, Dual Hazard protection, Elastic waistband, Leg openings fit over work boots, Six pocket design, Two chest pockets with flaps
  • Flame Resistance
    Yes
  • Front Closure
    Covered two-way zipper
  • Garment Style
    Cal Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash, Flash Fire
  • Manufacturer Catalog
  • Material
    9 oz. Westex UltraSoft
  • Max Arc Flash Protection
    12
  • Number Of Pockets
    6
  • Product Line
    Enespro ArcGuard
  • Product Type
    Coveralls
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)