Motion
SSR20XW2SS+1000L

THK AMERICA INC
SSR20XW2SS+1000L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1000 mm Long
Mi Item #10597725
MFR #SSR20XW2SS+1000L
Price$674.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XW2SS+1000L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1000 mm Long
Mi Item #10597725
MFR #SSR20XW2SS+1000L

Mfr description
SSR20XW2SS+1000L 000521126010000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.18/each

Specifications

Dimensions

  • Length
    1000 mm
  • Rail Size
    20 mm

Details

  • Moment Capacity
    0.138 kNm to 0.723 kNm, 101.78 lbf-ft to 533.26
  • OAL
    1000 mm
  • Radial Static Load Capacity
    23.4 kN, 5260.53 lbf
  • Rail Style
    SR Mail
  • Slider Type
    XW-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)