Motion
SHS30LC2QZUU+840L-II

THK AMERICA INC
SHS30LC2QZUU+840L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 840 mm Long
Mi Item #10597808
MFR #SHS30LC2QZUU+840L-II
Price$979.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30LC2QZUU+840L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 840 mm Long
Mi Item #10597808
MFR #SHS30LC2QZUU+840L-II

Mfr description
SHS30LC2QZUU+840L-II LINEAR GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.70/each

Specifications

Dimensions

  • Length
    840 mm
  • Rail Size
    30 mm

Details

  • Moment Capacity
    MA: 1.36 kNm, MB: 1.36 kNm, MC: 1.15
  • OAL
    840 mm
  • Radial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)