Motion
MXFR12
MXFR12 - ROD END (X) ENDURA ALLOY HT - F-R 12MM-12MM
MI ITEM #10598412
MFR #MXFR12
Your Price$43.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXFR12 - ROD END (X) ENDURA ALLOY HT - F-R 12MM-12MM
MI ITEM #10598412
MFR #MXFR12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.74/each(List $50.30)

Overview

Mfr description
MXFR12 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    17 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    68147 N
  • Lubrication
    Self-Lubricating
  • Ball Width
    16 mm
  • Series
    MXF
  • UPC_NO
    806990070005
  • Weight
    0.28 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought