Motion
7100009945 TAPE 4930 1 1/2" WIDE WHITE 70000028103 25MIL ROLL

3M
7100009945 TAPE 4930 1 1/2" WIDE WHITE 70000028103 25MIL ROLL

3M VHB Tape 4930, White, 25 mil, Roll, Config
Mi Item #10599030
MFR #7100009945 TAPE 4930 1 1/2" WIDE WHITE 70000028103 25MIL ROLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100009945 TAPE 4930 1 1/2" WIDE WHITE 70000028103 25MIL ROLL

3M VHB Tape 4930, White, 25 mil, Roll, Config
Mi Item #10599030
MFR #7100009945 TAPE 4930 1 1/2" WIDE WHITE 70000028103 25MIL ROLL

Mfr description
7100009945 TAPE 4930 1 1/2" WIDE WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Thickness
    25 mil
  • Thickness
    25 mil

Details

  • Adhesive Material
    Acrylic
  • Application
    Decorative material and trim, Electronic displays, Metal, glass and high surface energy (HSE) substrates, Nameplates and logos, Panel to frame, Stiffener to panel, appliance, construction, electronics, general industrial, metalworking, mounting vinyl wiring ducts and conduit channels, sealing polycarbonate lens over LCD, signage, stiffener bonding, transportation, window, door and sign assembly, windows to painted control panels
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)