Motion
DSJ32-3ZGS-XL

RADIANS INC.
DSJ32-3ZGS-XL

Shirt - Polyester Material, Hi-Vis Green, Black Color
MI ITEM #10599518
MFR #DSJ32-3ZGS-XL
Price$121.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DSJ32-3ZGS-XL

Shirt - Polyester Material, Hi-Vis Green, Black Color
MI ITEM #10599518
MFR #DSJ32-3ZGS-XL

Mfr description
DSJ32-3ZGS-XL HI VIS SWEATSHIRTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.61/each

Specifications

Dimensions

  • Length
    60.96 cm, 24.0000 in

Details

  • Additional Details
    Black color-blocking to conceal dirt and grime, Segmented heat transfer reflective tape, Detachable hood, Cell phone pocket, Shirt tail hem for full coverage, Zipper front closure, Tailored collar, 4 outer lower kangaroo style pockets, Two zippered pockets
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107 Class 3
  • Color
    Black, Hi-Vis Green
  • Description
    DEWALT DSJ32-3 Deluxe Zip Front Class 3 Hoodie
  • Garment Use
    High Visibility
  • Group & Class
    Class 3
  • Includes
    Detachable hood, Segmented reflective heat transfer tape
  • Material
    Polyester
  • Number Of Pockets
    5
  • Product Line
    DEWALT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)