Motion
DPG108-1D

RADIANS INC.
DPG108-1D

Safety Glasse - UV Protection, Clear Lens, Black Frame/Temple Color
Mi Item #10599522
MFR #DPG108-1D
Price$12.45/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG108-1D

Safety Glasse - UV Protection, Clear Lens, Black Frame/Temple Color
Mi Item #10599522
MFR #DPG108-1D

Mfr description
DPG108-1D PREMIUM SAFETY GLASSES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.45/bx

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Clear;Compliance: ANSI Z87.1;UV Protection: 99.9%;Weight: 22 g;0.0719 lbs
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Vented Nosepiece, Lightweight Frame, No-Slip Rubber Temples, Rubber Brow Guard
  • Description
    Clear lens wraparound safety glasses with black frame and rubber brow guard
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Includes
    Rubber Brow Guard
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DPG108-1D
  • Noisepiece Type
    Adjustable
  • Product Line
    DEWALT Renovator
  • Series
    Renovator
  • Specialty Features
    Brow Guard, Dielectric, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    No-Slip Rubber
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)