Motion
FRCA-003G-2XT

RADIANS INC.
FRCA-003G-2XT

Coverall - Front 2-way Zipper Closure
MI ITEM #10599538
MFR #FRCA-003G-2XT
Price$137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-003G-2XT

Coverall - Front 2-way Zipper Closure
MI ITEM #10599538
MFR #FRCA-003G-2XT

Mfr description
FRCA-003G-2XT FLAME RESISTANT COVERALLS
  • Flame Resistant
  • Arc Resistant
  • 2 Chest Pockets
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.08/each

Specifications

Dimensions

  • Case Height
    11 in
  • Case Length
    2 ft
  • Case Weight
    45 lbs
  • Case Width
    4 in
  • Hazardous Protection Level
    CAT 2
  • Height
    0.9200 in, 23.36 mm
  • Length
    14-5/8 in
  • Material Weight
    7
  • Weight
    4.5 lbs
  • Width
    11-1/2 in

Details

  • Additional Details
    2 Chest Pockets with Velcro Pocket Closure, 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets, 2 Back Hip Pockets, Heavy Duty Covered Internal Snaps on Placket Covering Zipper
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, NFPA 70E, UL Certified
  • Arc Rating
    8.9
  • Closure Type
    Front 2-way Zipper
  • Color
    Gray
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-003 VolCore Cotton FR Coverall
  • Fabric Type
    Cotton
  • Features
    2 Back Hip Pockets, 2 Chest Pockets, 2 Waist Pockets, 2-way Quick Release FR Brass Zipper, Adjustable Snaps on Leg Hem and Sleeves, Arc Resistant, Elasticized Waistband, Flame Resistant, Pleated Back
  • Flame Resistance
    Yes
  • Front Closure
    Two-Way Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flame-resistant workwear, Short-term thermal incidents
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.9
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snaps
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)