Motion
FRCA-004K-6X

RADIANS INC.
FRCA-004K-6X

Coverall - Front 2-way Quick Release FR Brass Zipper Closure
Mi Item #10599584
MFR #FRCA-004K-6X
Price$137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-004K-6X

Coverall - Front 2-way Quick Release FR Brass Zipper Closure
Mi Item #10599584
MFR #FRCA-004K-6X

Mfr description
FRCA-004K-6X FLAME RESISTANT COVERALLS
  • Flame Resistant
  • UL Certified
  • 2 chest pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.08/each

Specifications

Dimensions

  • Case Height
    11 in
  • Case Length
    2 ft
  • Case Weight
    45 lbs
  • Case Width
    4 in
  • Hazardous Protection Level
    CAT 2
  • Height
    0.9200 in, 23.36 mm
  • Length
    14-5/8 in
  • Material Weight
    9
  • Weight
    4.8 lbs
  • Width
    11-1/2 in

Details

  • Additional Details
    2 chest pockets, Heavy Duty, 2-way Quick Release FR Brass Zipper
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, UL Certified, NFPA 70E PPE CAT 2
  • Arc Rating
    9.2
  • Closure Type
    Front 2-way Quick Release FR Brass Zipper
  • Color
    Khaki
  • Description
    Radians FRCA-004 VolCore Cotton FR Coverall
  • Fabric Type
    100% Cotton Soft Woven Twill
  • Features
    2 chest pockets, 2-way Quick Release FR Brass Zipper, Flame Resistant, Heavy Duty, UL Certified
  • Flame Resistance
    Yes
  • Front Closure
    Two-Way Quick Release FR Brass Zipper
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    FR Workwear
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    9.2
  • Number Of Pockets
    2
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Flame-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)