Motion
FRS-003G-2X

RADIANS INC.
FRS-003G-2X

Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 9.3 cal/cm² Arc Rating
Mi Item #10599619
MFR #FRS-003G-2X
Price$101.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRS-003G-2X

Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 9.3 cal/cm² Arc Rating
Mi Item #10599619
MFR #FRS-003G-2X

Mfr description
FRS-003G-2X FLAME RESISTANT SHIRTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.10/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in
  • Weight
    7 oz

Details

  • Additional Details
    AR/FR 7oz. Button down work shirt, ATPV 9.3 Cal/cm2, ASTM F1506 & NFPA 2112, UL Certified, NFPA 70E PPE CAT 2, 2 chest pockets with flaps, 1 Piece Under Sleeve and Side Panel, 100% Cotton Soft Woven Twill
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, UL Certified, NFPA 70E PPE CAT 2
  • Arc Rating
    9.3 cal/cm²
  • Color
    Gray
  • Description
    Radians FRS-003 VolCore Long Sleeve Cotton Button Down FR Shirt
  • Garment Use
    Flame Resistant
  • Includes
    (2) Chest Pockets
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    VolCore
  • Series
    VolCore
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)