Motion
TXC1-20ID

RADIANS INC.
TXC1-20ID

Safety Glasse - Smoke Lens
Mi Item #10599694
MFR #TXC1-20ID
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
TXC1-20ID

Safety Glasse - Smoke Lens
Mi Item #10599694
MFR #TXC1-20ID

Mfr description
TXC1-20ID PREMIUM SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Weight
    0.15 lbs, 0.07 kg

Details

  • Additional Details
    Lens Color: Smoke;Frame Color: Black;UV Protection: 99.9%;ANSI Rating: Z87.1;CSA Rating: Z94.3
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Floating nose loop, Paddle-shaped TPR nose pad, Self-adjusting nose pads
  • Description
    Black Frame / Smoke Lens safety glasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    TXC1-20ID
  • Noisepiece Type
    Self-adjusting
  • Product Line
    Thraxus
  • Series
    Thraxus
  • Specialty Features
    UV Protection, Vented Frame
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)