Motion
TXC1-70ID

RADIANS INC.
TXC1-70ID

Safety Glasse - Mirror, Blue Lens
Mi Item #10599695
MFR #TXC1-70ID
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
TXC1-70ID

Safety Glasse - Mirror, Blue Lens
Mi Item #10599695
MFR #TXC1-70ID

Mfr description
TXC1-70ID PREMIUM SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Weight
    0.15 lbs, 0.07 kg

Details

  • Additional Details
    Product UPC: 0674326349008;Inner Quantity: 12;Case Quantity: 300
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Floating Nose Loop, Paddle-Shaped TPR Nose Pad, Self-Adjusting Nose Pads
  • Description
    Black Frame / Blue Mirror Lens safety glasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Lens Coating
    Mirror
  • Lens Color
    Blue
  • Lens Color Family
    Mirror
  • Manufacturer Stock Number
    TXC1-70ID
  • Noisepiece Type
    Adjustable
  • Product Line
    Thraxus
  • Series
    Thraxus
  • Specialty Features
    UV Protection, Ventilated Frame
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)