Motion
TXC1-13ID

RADIANS INC.
TXC1-13ID

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Black Frame/Temple Color
Mi Item #10599699
MFR #TXC1-13ID
Price$9.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
TXC1-13ID

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Black Frame/Temple Color
Mi Item #10599699
MFR #TXC1-13ID

Mfr description
TXC1-13ID PREMIUM SAFETY GLASSES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.66/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Anti Fog Anti Scratch;Frame Color: Black;Lens Color: Clear;Compliance: ANSI Z87.1;UV Protection: 99.9%;Weight: 0.0883 lbs
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3, EN166K, EN166N
  • Comfort Features
    Floating Nose Loop, Paddle-Shaped TPR Nose Pad, Self-Adjusting Nose Pads
  • Description
    Black frame safety glasses with clear IQ anti-fog and anti-scratch lens
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    TXC1-13ID
  • Noisepiece Type
    TPR
  • Product Line
    Thraxus
  • Series
    Thraxus
  • Specialty Features
    Anti Fog, Cyclonic Venting, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3, EN166K, EN166N
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Paddle-Shaped
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)