Motion
SV59W-2ZOM-M

RADIANS INC.
SV59W-2ZOM-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10599717
MFR #SV59W-2ZOM-M
Price$33.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV59W-2ZOM-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10599717
MFR #SV59W-2ZOM-M

Mfr description
SV59W-2ZOM-M TYPE R CLASS 2 VESTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.20/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Heavy Webbing Reinforced Edging | Zipper Front Closure | 2.0000 In Glass Bead Reflective Tape | Left Shoulder Mic Tab | Grommets At Neck For Tool Tethers | Woven Polyester Twill Black Bottom | Large Back plan Pocket | Reinforced Wear Points | Mesh Upper Front And Back
  • ANSI Class
    Type R Class 2
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv59W Ladies Heavy Duty Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Safety Vest
  • Garment Use
    Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Glass Bead Reflective Tape, Grommets At Neck For Tool Tethers, Left Shoulder Mic Tab
  • Material
    Mesh, Polyester
  • Material Composition
    Mesh, Polyester
  • Number Of Pockets
    1
  • Pattern
    Two-Tone
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)